Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Basic Track Stand Stereo Zoom Microscope
Basic Entry Level Stereo Zoom Microscope for Macro-Size Specimens is ideal for educational and laboratory use
Description
Optical System
- 10X WF eyepiece
- 1X to 4X objective
- Continuous zoom control
- Zoom ratio: 1:4
Viewing Head
- Interpupillary adjustment of 52mm to 75mm
- Diopter Adjustment
Focusing
- Coarse focus adjustment
- 40mm height adjustment range on focusing mechanism
- 70mm working distance
Stand
- 58.4cm (23 in.) of 360° reach
- 43.1cm (17 in.) of vertical height adjustment
- Easily move between small and large size samples
- Focusing mechanism, with smooth ball-bearing rack-and-pinion
- Sturdy steel construction
- Counter balanced horizontal pole
Illumination
- No illumination
Specifications
1x to 4x | |
Microscope | |
WF 10X |
5 years optical and mechanical, 1 year electrical from date of purchase | |
Trinocular, 45° inclined, Camera Attachment |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction