Learn More
Accuform™ Barricade Tape - SOCIAL DISTANCING: 6 FT (Arrows)
Accuform™ Barricade Tape temporarily sections-off designated areas quickly and effectively as a reminder to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)
$45.15 - $45.40
Specifications
Certifications/Compliance | ANSI Z535.5-3.2 |
---|---|
Adhesive Type | Non-adhesive |
Dimensions (L x W) | 1000 ft. x 3 in. |
Material | Polyethylene |
Thickness | 3 mil |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-169-761
|
Accuform™
MPT302 |
Black, Orange |
Each for $45.15
|
|
|||||
19-169-762
|
Accuform™
MPT304 |
Black, Yellow |
Each for $45.40
|
|
|||||
Description
- 3-in wide barricade tape on a 1,000-foot roll
- Flexible, 3-mil polyethylene plastic has printed, repeating message
- Durable for indoor and outdoor use
- Easy to cut, wrap, tie, staple, tape, or tie off
- Meets ANSI Z535.5-3.2 requirements
Specifications
ANSI Z535.5-3.2 | |
1000 ft. x 3 in. | |
3 mil |
Non-adhesive | |
Polyethylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.