Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Dispensing for a variety of tasks
- New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing
Leak Detection
- Internal leaks can be detected and an error displayed
Integrated feed water monitoring
- An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
Online TOC measurement with UV intensity monitoring
- Real-time TOC monitoring for continual measurement of organic substances present in the water
- Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
- Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements
UV Photo-oxidation 185/254nm
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites
- UV oxidation also reduces organic compounds in the water to ultra-low levels
Ready-to-use
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
- Leak detection standard and will alert user to leaks
Measurement of conductivity/resistivity
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
- Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy
Quick-connect cartridge replacement
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation
Exact dosing
- High precision POM draw-off valve for dispensing with sterile filter
- Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy
GLP-compliant documentation
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings
- RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
- Digital microprocessor control automatically monitors and stores faults from the last four weeks
- USP-compliant conductivity measurement with temperature compensation can be switched on or off
Tilting Control Panels for Easy Viewing
- Ergonomically designed controller tilts for ease-of-use and better visibility
- Illuminated four-line alpha-numeric display
Specifications
0.055 μS/cm | |
<0.01 CFU/mL | |
Integrated | |
Type 1 | |
Yes | |
Water Purification System | |
2 to 6 bar | |
0.1 kW | |
13 in. | |
24.2 in. | |
18.6 in. | |
90/240 V 50/60 Hz | |
50/60 Hz |
GenPure Pro ultrapure water system with UV-photo-oxidation and TOC monitor | |
3/4 in. NPT | |
Up to 2 L/min. | |
18.2 Mohm.cm | |
1 to 5 ppb | |
Barnstead GenPure Pro UV - TOC | |
<1 | |
2°C to 35°C | |
330 mm | |
615 mm | |
472 mm | |
90/240 V |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction