Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Barbituric acid, EMSURE™, MilliporeSigma™
Click to view available options
Quantity:
100 g
Packaging:
Plastic Bottle
Description
Recommended Storage
15°C to 25°C.
Specifications
pH | 2 to 3 |
Melting Point | 250°C to 252°C (decomposition) |
Solubility Information | 11.45g/L |
Percent Purity | >99% |
Density | 720 kg/m3 |
Quantity | 100 g |
Packaging | Plastic Bottle |
Chemical Name or Material | Barbituric |
Safety and Handling
EINECSNumber | 200-658-0 |
Recommended Storage | 15°C to 25°C. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction