Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Banana/Alligator Cords
Useful in a wide variety of electricity demonstrations.
$16.86 - $23.10
Specifications
Product Type | Banana/Alligator Cord |
---|---|
Housing Material | ABS |
Material | Steel |
For Use With (Application) | Electrical Experiments |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
S15932
|
United Scientific™
WAB012PK/6 |
12 in. |
Pack of 6 for $16.86
|
|
|||||
S15880
|
United Scientific™
WAB036PK/6 |
36 in. |
Pack of 6 for $23.10
|
|
|||||
S15823
|
United Scientific™
WAB024PK/6 |
24 in. |
Pack of 6 for $18.90
|
|
|||||
Description
- Flexible, 18 gauge (SWG) stranded wire cord with a stackable banana plug at one end and an alligator clip at the other end.
- Alligator clip has a protective vinyl sheath.
- Available in various lengths.
- Pack of 6 banana plug / alligator clip cords.
Specifications
Banana/Alligator Cord | |
ABS | |
Steel | |
Electrical Experiments |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title