Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BactiSwab™: Wire Shaft Liquid Stuart
Supplied with a mini-tip swab suitable for ear, nose, throat, eye, male urethral and pediatric specimen collection.
$238.00 - $403.00
Specifications
Format | Tube |
---|---|
Media Type | Liquid Stuart |
Closure Color | Green |
Description | Liquid Stuarts |
For Use With (Application) | Healthcare |
Description
Thermo Scientific™ Remel BactiSwab: Wire Shaft Liquid Stuart is supplied with a mini-tip swab suitable for ear, nose, throat, eye, male urethral and pediatric specimen collection.
Rayon-tipped, aluminum-shaft swab(s) are mounted in the cap of a translucent plastic tube with spiral chamber containing a sponge impregnated with liquid transport medium.- Straight aluminum shaft
- Green cap
Specifications
Tube | |
Green | |
Healthcare |
Liquid Stuart | |
Liquid Stuarts | |
Wire |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title