Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ BA410E Compound LED Microscopes
The BA410E also allows for profound diagnosis in pathology, hematology and cytology, which require the highest color fidelity. Increased numerical apertures provide an expanded resolution power for more detailed specimen evaluation.
$6175.00 - $6552.00
Specifications
Eyepiece | PL-WF 10X/22 mm |
---|---|
Model | BA410E |
Product Type | Compound Microscope |
Nosepiece | Reversed Sextuple |
Catalog Number | Mfr. No. | Head Style | Lighting Type | Magnification Power | Objective Types | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Lighting Type | Magnification Power | Objective Types | Price | Quantity & Availability | ||
01-257-535
|
Motic™
1100100403047 |
Binocular | Quartz Halogen | 2X, 4X, 10X, 20X, 40XS | Infinity Corrected Plan Achromatic |
Each for $6,552.00
|
|
||
01-257-525
|
Motic™
1100100403049 |
Binocular | Quartz Halogen, LED | 2X, 4X, 10X, 40XS, 60XS | Infinity Corrected Plan Achromatic |
Each for $6,175.00
|
|
||
01-257-527
|
Motic™
1100100403242 |
Siedentopf Trinocular, 360° swiveling | Quartz Halogen, LED | 4X, 10X, 40XS, 100XS (oil) | Infinity Corrected Plan Achromatic, Plan Phase |
Each for $6,175.00
|
|
||
Description
- Swiveling, 30° inclined Siedentopf type (Trinocular: (Light Split: 20/80), Binocular: 4° to 30° tilting head)
- Intermediate tube with rotatable analyzer and bertrand lens
- Achromat swing-out condenser, 0.9 numerical aperature
- Iris diaphragm
- Koehler illumination
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Diopter Adjustment: ±5
Specifications
PL-WF 10X/22 mm | |
BA410E | |
Compound Microscope | |
Reversed Sextuple |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title