Learn More
Estes Industries, LLC B6-6 Engines



The Estes B6-6 engine is an upper stage engine designed for model rocket flight. This engine can also be used as a single stage engine in lightweight rockets. Each package includes 3 engines, 4 starters and 4 plugs.
Supplier: Estes Industries, LLC 001607
Description
- The Estes B6-6 engine is an upper stage engine designed for model rocket flight.
- This engine can also be used as a single stage engine in lightweight rockets.
- Each package includes 3 engines, 4 starters and 4 plugs.
Specifications
Brown | |
0.7 in. | |
Rocket Model | |
Each Pk. includes 3 engines, 4 starters and 4 plugs. | |
Cardboard | |
3 in. |
Model, Engine | |
Rocket | |
7 in. | |
7 in. | |
2.4 oz. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.