Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab™ B Plus Fixative Prefilled Vials
![SDP](/content/dam/fishersci/glyphs/sdp.png)
A proprietary fixative that is ideal for bone marrow and lymph node biopsies.
$54.81 - $110.24
Specifications
Color | Blue |
---|---|
For Use With (Equipment) | All Tissue Processors |
Grade | Chemical Solution |
Product Type | Fixative |
Quantity | 96 Vials/Cs. |
Alert:
Harmful if swallowed, in contact with skin, or inhaled.
Catalog Number | Mfr. No. | Includes | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Capacity | Price | Quantity & Availability | ||||
STLBFIX0115
![]() |
StatLab™
BFIX0115 |
Vial Prefilled with 20 mL of B Plus Fixative | 40 mL |
Case of 96 for $54.81
|
|
||||
STLBFIX0230
![]() |
StatLab™
BFIX0230 |
Vial Prefilled with 30 mL of B Plus Fixative | 60 mL |
Case of 96 for $62.69
|
|
||||
STLBFIX0345
![]() |
StatLab™
BFIX0345 |
Vial Prefilled with 45 mL of B Plus Fixative | 90 mL |
Case of 96 for $110.24
|
|
||||
STLBFIX0460
![]() |
StatLab™
BFIX0460 |
Vial Prefilled with 60 mL of B Plus Fixative | 120 mL |
Case of 96 for $72.93
|
|
||||
Description
- Fixative is safe and an ideal alternative to mercury-based fixatives
Specifications
Blue | |
Chemical Solution | |
96 Vials/Cs. | |
Liquid |
All Tissue Processors | |
Fixative | |
Fixation |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title