Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Azlon™ Polypropylene, Autoclavable Carboy
Click to view available options
Capacity (Metric):
5 L
20 L
Description
- Autoclavable polypropylene, heavy-duty construction
- Stylish rounded octagonal shape for increased rigidity when full
- Offset neck for easier filling and pouring
- Integral, comfortable blow-molded handles for ease of carrying; handles are end-sealed to prevent contamination
- Heavy-duty closures
- Molded graduations allow easy viewing of contents
Specifications
Product Type | Carboy with Spigot |
Capacity (English) | 1.3 gal. |
Closure Material | Polypropylene |
Capacity (Metric) | 5 L |
Material | Polypropylene |
For Use With (Application) | Storing and dispensing liquids in educational settings. |
Includes | Blow molded handles |
Neck Style | Offset |
Shape | Rounded Octagonal |
Autoclavable | Autoclavable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction