Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Storage Boxes
Axygen™ Storage Boxes can store samples for an extended period of time.
Supplier: Axygen™ TR8300A
Description
- Supports freezing at -80°C and autoclaving at 121°C
- Alphanumeric Sample identification
- Engieneered to simplify sample identity
- Polypropylene structure is ensured to last
Specifications
Sample size: 1.5/2.0 mL | |
Multi-color | |
Sample Storage | |
Storage Box | |
-80°C to +121°C | |
14.2 cm |
Autoclavable | |
Polypropylene | |
100 Tubes | |
Case of 5 | |
14.2 cm | |
5.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction