Learn More
Thermo Scientific™ Automation Tips for PerkinElmer™/Packard™ Robotic Liquid Handling Systems with 96- and 384-Channel MDT Dispense Heads
Increase pipetting effectiveness with these automation tips, achieving accurate and precise performance due to superior tip straightness and a low coefficient of variation.
Supplier: Thermo Scientific™ 929021
Description
Thermo Scientific™ Automation Tips for Perkin Elmer™/Packard™ Robotic Liquid Handling Systems with Varispan™ Dispense Arms, which undergo a rigorous 15-point quality control program to ensure consistency. This leads to accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created and the sterile pipette tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
Features:
- Available as sterile and filtered
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen
- Lot-tested during production on actual workstation for which they are created
- Low percentage coefficient of variation (%CV)
Specifications
180 μL | |
Sterile | |
Not Autoclavable | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Automation | |
4800 tips | |
PerkinElmer/Packard |
Filtered | |
Clear | |
ISO 9001 and ISO 13485 | |
Rack | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Packard Liquid Handling System, PerkinElmer | |
Sterile & PCR Ready |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.