Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ AURA™ 1870+ Health Care Particulate Respirator and Surgical Mask
The 3M™ Aura™ Healthcare Particulate Respirators provide effective respiratory protection for use in medical environments where health care workers will be exposed to airborne dust particles, non-volatile liquid particles and bio-aerosols.
Supplier: 3M™ 1870
This item is not returnable.
View return policy
Description
This healthcare respirator is designed to help provide respiratory protection for the wearer.
- As a disposable particulate respirator, it is intended to reduce wearer exposure to certain airborne particles including those generated by electrocautery, laser surgery, and other powered medical instruments
- As a surgical mask, it is designed to be fluid resistant to splash and spatter of blood and other infectious materials
- NIOSH approved N95
- Meets CDC guidelines for M. tuberculosis exposure control
- FDA cleared for use as a surgical mask
- >99 (omit: 5)% BFE (Bacterial Filtration Efficiency) according to ASTM F2101
- Highest level of fluid resistance according to ASTM F1862 at 160 mm Hg
- Not made from natural rubber latex
- 3M™ proprietary filter media is designed for ease of breathing
- Soft nose foam and smooth inner materials feel comfortable against the skin
- Unique, three panel design fits a wide range of face shapes and sizes
- Flat fold design offers convenient storage and portability
- Individual packaging helps protect the respirator from contamination before use
- Compatible with a variety of eyewear
- Sculpted top panel helps conform to nose and eye contours of the face allowing more room for eyewear
- Embossed top panel helps reduce eyewear fogging
- Sculpted nose panel helps improve field of vision
- Adjustable noseclip helps provide a custom, secure seal
- Innovative chin tab designed for ease of positioning, donning and adjustment
- Potential settings and applications may include: Operating Rooms, Clinics, TB Wards, Patient Care, Labor and Delivery, Infection Control Practices, Laboratory, emergency or pandemic preparedness planning, stockpiling, etc.
Specifications
N - Not Resistant to Oil | |
White | |
Single-use | |
Composite Fabric | |
One Size | |
95% | |
1870+ | |
Non-sterile |
ASTM F1862 | |
Flat-fold | |
N95 | |
Healthcare Particulate Respirator and Surgical Mask | |
No | |
Yes | |
240 Masks/Cs. | |
Yes |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
These respirators help reduce exposures to certain airborne contaminants. Before use, the wearer must read and understand the User Instructions provided as a part of the product packaging.
Spot an opportunity for improvement?
Provide Content Correction