Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Worldwide™ Protective Products ATA™/Aramid Fiber Blend Cut and Heat Resistant Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- ATA™ Technology delivers ANSI Level A5 Cut Resistance
- Features Aramid Fibers in combination with a cotton liner
- Capable of withstanding temperatures up to 500°F for 8.3 seconds
- Designed specifically for today’s high-risk automobile manufacturing and assembly operations
Specifications
Color | Yellow, Black |
Cut Resistance Rating | ANSI A5 |
Material | Aramid Fiber |
Size | 2X-Large |
Temperature (English) Max. | 500°F |
Temperature (Metric) Max | 260°C |
For Use With (Application) | Automotive Assembly, Aerospace Manufacturing, High Conductive Heat Areas, Glass Handling, and Metal Stamping |
Glove Cuff Style | Continuous Knit |
Liner Material | Cotton |
Series | MATAKV/BKPL30 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction