Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ ASTM Weight: 20kg, Class 4, with Plastic Case and Calib. Certificate
Mettler Toledo ASTM knob weights are designed to resist dust and moisture intrusion, offering a long term stability. High gloss polish: experience, combined with special skill acquired through years of weight polishing guarantee the consistent high quality for all customer demands.
Supplier: Mettler Toledo™ 11123629
Description
- ASTM Class: 4
- Box: Plastic box (included)
- Calibration Certificate: Yes
- Density p: 7950 (± 140) kg/m3
- Design: Adjusting cavity
- Material: 316 Stainless steel
- Unique Design - Mettler Toledo ASTM knob weights are designed to resist dust and moisture intrusion, offering a long term stability
- High Gloss Polish - Experience, combined with special skill acquired through years of weight polishing guarantee the consistent high quality for all customer demands
- Weight Calibration Performed by Robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration
Specifications
ASTM Weight | |
Stainless Steel | |
Balance calibration and testing |
ASTM Class 4 | |
20 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction