Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ ASTM UltraClass Weight Set with ISO/IEC 17025 Accredited Certificate
Reference Calibration Weight Sets and Mass Standards Adjusted to Troemner UltraClass Tolerances
$2162.00 - $7534.00
Specifications
Product Type | Calibration Mass |
---|---|
Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
Case Material | Polycarbonate |
Catalog Number | Mfr. No. | Weight (Metric) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (Metric) | Material | Price | Quantity & Availability | ||||
02-218-312
|
Troemner™
30390135 |
500 to 1 mg | Stainless Steel, Aluminum |
Each for $2,162.00
|
|
||||
02-218-281
|
Troemner™
30390016 |
1 mg to 200 g | Troemner Alloy 8, Stainless Steel, Aluminum |
Each for $4,732.00
|
|
||||
02-218-269
|
Troemner™
30390156 |
1 mg to 1 kg | Troemner Alloy 8, Stainless Steel, Aluminum |
Each for $7,534.00
|
|
||||
02-218-262
|
Troemner™
30390159 |
1 g to 2 kg | Troemner Alloy 8, Stainless Steel |
Each for $7,114.00
|
|
||||
Description
- Troemner UltraClass offers high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Calibration Mass | |
ISO/IEC 17025 Accredited Certificate | |
Polycarbonate |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title