Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ II Chiral HPLC Column, 5 μm Particle Size
CYCLOBOND™ II is an excellent chiral selector for multi-ring structures.
$2399.00 - $2833.00
Specifications
Diameter (Metric) | 4.6 mm |
---|---|
Particle Size | 5 μm |
Pore Size | 100 Å |
Stationary Phase | Cyclodextrin, Gamma- |
Product Line | Astec CYCLOBOND |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11-100-6231
|
MilliporeSigma™ Supelco™
46023AST |
4.6 mm | 15 cm |
Each for $2,399.00
|
|
||||
11-100-6031
|
MilliporeSigma™ Supelco™
41020AST |
4.6 mm | 25 cm |
Each for $2,833.00
|
|
||||
Description
Consisting of eight glucopyranose units arranged in a truncated cone shape, CYCLOBOND™ II is an excellent chiral selector for multi-ring structures. It is useful for isomeric compounds based on anthracene, chrysene and pyrene type ring structures. CYCLOBOND™ II offers good selectivity and stability and is applicable to the polar organic mode of separation. Applications include steroids, porphyrins, FMOC amino acids. Bonded phase: Underivatized, native gamma-cyclodextrinSpecifications
4.6 mm | |
100 Å | |
Astec CYCLOBOND | |
Chiral |
5 μm | |
Cyclodextrin, Gamma- | |
Cyclodextrin, Gamma- Phase/Silica Particle Platform | |
Chiral HPLC |
Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title