Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ AssureMask Valiant™ Earloop Face Masks PROMO
Procedure earloop face masks provide ASTM Level 1, 2 or 3 protection, as well as optimal comfort and breathability.
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Color | Blue |
Fastening Type | Earloops |
Material | Spunbond Polypropylene |
Size | Standard |
Catalog Number | Mfr. No. | ASTM Level | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | ASTM Level | Price | Quantity & Availability | |||||
17-000-551PM
|
Medicom™
205715PM |
ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
17-000-555PM
|
Medicom™
205815PM |
ASTM Level 2 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
17-000-559PM
|
Medicom™
205915PM |
ASTM Level 3 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Non-woven spunbond polypropylene outer layer provides maximum protection against fluid penetration
- High-quality media ensure optimal filtration and breathability
- Inner layer is made of dye-free non-woven spunbond polypropylene that will not lint or tear during use
- Ample-length earloops are soft, strong, free of natural rubber latex, ultrasonically sealed, and attached to the outside of the mask to prevent pulling and irritation
- Adjustable, enclosed, plastic-covered, iron nosepiece provides customized protection and comfort
- Shingle pleat design prevents fluid pooling and cross-contamination
- Made in North America to meet the highest quality and regulatory standards
- Available in assorted colors
Specifications
Medical/Procedural Face Mask | |
Earloops | |
Standard | |
Pleated | |
Yes |
Blue | |
Spunbond Polypropylene | |
Non-sterile | |
Single-use | |
50 Masks/Box, 10 Boxes/Cs. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title