Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Aspirin Tablets
For relief of headache, neuralgia, and minor muscular aches.
$13.50 - $29.75
Specifications
Product Type | Aspirin Tablets |
---|---|
Active Ingredients | Aspirin 325 mg |
Color | White |
For Use With (Application) | For relief of headache, neuralgia, and minor muscular aches |
Recommended Age | 12 years and older |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-784
|
Medique
11647 |
2/Pk., 100/Box |
Each for $13.50
Case of 12 EA for $147.00 |
|
19-090-783
|
Medique
11613 |
2/Pk., 250/Box |
Each for $29.75
Case of 12 EA for $323.00 |
|
Description
- Each Tablet contains Aspirin 325mg
Specifications
Aspirin Tablets | |
White | |
12 years and older |
Aspirin 325 mg | |
For relief of headache, neuralgia, and minor muscular aches | |
59°F to 86°F (15°C to 30°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title