Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express HILIC UHPLC Column, 2 μm Particle Size
Contains a bare silica stationary phase that can be used for traditional normal phase separations or aqueous normal phase chromatography.
Supplier: MilliporeSigma™ Supelco™ 51418U
Description
The Ascentis™ Express 2 μm HILIC or bare silica stationary phase provides a UHPLC column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical reversed-phase mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, or neutral compounds.Specifications
2.1 mm | |
2 μm | |
Silica | |
Silica Phase/Fused-Core Particle Platform | |
Reversed Phase |
15 cm | |
90 Å | |
Ascentis | |
No | |
Fused-Core UHPLC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction