Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express C18 PCP HPLC Columns, 2.7 μm Particle Size
Ascentis™ Express C18 PCP columns have bonded phase that is pre-conditioned with phosphoric acid.
Supplier: MilliporeSigma™ Supelco™ 50462U
Specifications
4.6 mm | |
2.7 μm | |
90 Å | |
Ascentis | |
Yes | |
Fused-Core HPLC |
15 cm | |
2 to 9 | |
C18 (octadecyl) | |
C18 (octadecyl) Phase/Fused-Core Particle Platform | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Spot an opportunity for improvement?
Provide Content Correction