Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å Biphenyl Guard Cartridge, 2 μm Particle Size
Ascentis™ Express 90 Å Biphenyl columns can be used for basic, acidic, or neutral compounds with alternate selectivity from C18 and is especially useful for separating peaks that elute early on C18 and other phenyl phases.
$752.00
Specifications
Quantity | 3/Pk. |
---|---|
pH | 2 to 9 |
Particle Size | 2 μm |
Length (Metric) | 5 cm |
Pore Size | 90 Å |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11-100-8401
|
MilliporeSigma™ Supelco™
584607U |
2.1 mm |
Each for $752.00
|
|
|||||
11-100-8402
|
MilliporeSigma™ Supelco™
584608U |
3 mm |
Each for $752.00
|
|
|||||
Description
Ascentis™ Express 90 Å Biphenyl is a high-speed, high-performance liquid chromatography column based on a superficially porous Fused-Core™ particle design. The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm. The bonded, densely endcapped, dimethyl-biphenyl stationary phase provides a stable, reversed phase packing with enhanced pi-pi and mild steric interactions due to the two sequential phenyl groups bonded to the base silica.Specifications
3/Pk. | |
2 μm | |
90 Å | |
Fused-Core HPLC Guard Cartridge | |
HPLC | |
Ascentis |
2 to 9 | |
5 cm | |
120 m2/g | |
Reversed Phase | |
Yes |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title