Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ C18 HPLC Column, 3 μm Particle Size
Ascentis™ C18 is an extremely stable and reliable HPLC column that gives symmetric peak shape and excellent retention even for difficult compounds.
Supplier: MilliporeSigma™ Supelco™ 581302U
Description
The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.Specifications
2.1 mm | |
3 μm | |
100 Å | |
C18 (octadecyl) | |
C18 (octadecyl) Phase/Fused-Core Particle Platform | |
Reversed Phase |
15 cm | |
2 to 8 | |
450 m2/g | |
Ascentis | |
Yes | |
Fused-Core HPLC |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction