Learn More
Diversified Spaces™ Art/Planning Tables

Designed for use in any environment from art and general planning to sewing and model construction.
$1306.00 - $2181.00
Specifications
Depth (English) | 42 in. |
---|---|
Depth (Metric) | 106.6 cm |
Finish | Earth-friendly UV |
Material | Maple |
Width (English) | 60 in. |
Catalog Number | Mfr. No. | Style | Top Style | Dimensions (D x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Top Style | Dimensions (D x W x H) | Price | Quantity & Availability | |||
S42335
![]() |
Diversified Spaces™
PT60M |
Tote Tray | Maple laminate | 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.) |
Each for $2,162.00
|
|
|||
S42336
![]() |
Diversified Spaces™
PT60M26 |
Tote Tray | Maple laminate | 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) |
Each for $2,181.00
|
|
|||
S42337
![]() |
Diversified Spaces™
PT60P |
Tote Tray | Almond Plastic Laminate | 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.) |
Each for $1,545.00
|
|
|||
S42338
![]() |
Diversified Spaces™
PT61M |
Book Compartment | Maple laminate | 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.) |
Each for $1,895.00
|
|
|||
S42339
![]() |
Diversified Spaces™
PT61M26 |
Book Compartment | Maple laminate | 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) |
Each for $1,905.00
|
|
|||
S42340
![]() |
Diversified Spaces™
PT61P |
Book Compartment | Almond plastic laminate | 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.) |
Each for $1,306.00
|
|
|||
S42341
![]() |
Diversified Spaces™
PT61P26 |
Book Compartment | Almond plastic laminate | 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) |
Each for $1,313.00
|
|
|||
S42342
![]() |
Diversified Spaces™
PT61PNB |
Book Compartment | Natural birch plastic laminate | 106.6 x 152.4 x 76.2 cm (42 x 60 x 30 in.) |
Each for $1,306.00
|
|
|||
S42343
![]() |
Diversified Spaces™
PT61PNB26 |
Book Compartment | Natural birch plastic laminate | 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) |
Each for $1,389.00
|
|
|||
S42347
![]() |
Diversified Spaces™
PT62P26 |
Plain | Almond plastic laminate | 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) |
Each for $1,315.00
|
|
|||
S42345
![]() |
Diversified Spaces™
PT62M26 |
Plain | Maple | 106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) |
Each for $1,810.00
|
|
|||
Description
- Base constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars
- Unique attachment of top prevents table from racking or rocking
- Coated with an earth-friendly UV finish
- Choose from plain, book compartment or tote tray units
- Book compartment measures: 12.06D x 34.5W x 2.25 in.H
- Tote measures: 19D x 13.5W x 3.5 in.H
- Standard height (30 in.H) or elementary height (26 in.H)
- 1.75 in. solid maple top or 1.25 in. plastic laminate with 3 mm PVC edging in either birch or almond color
- Overall size: 42D x 60 in.W
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
42 in. | |
Earth-friendly UV | |
60 in. |
106.6 cm | |
Maple | |
152.4 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.