Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Gel 200 Universal-Fit Pipette Tips
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
For loading specific types of gels
$156.00 - $370.00
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Sterility | Non-sterile |
Product Line | ART |
Catalog Number | Mfr. No. | Format | Volume (Metric) | Tip Style | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Volume (Metric) | Tip Style | Material | Price | Quantity & Availability | ||
21-236-74
![]() |
Thermo Scientific™
3631 |
Rack | 200 μL | Gel Loading, Flat | Polyacrylamide |
Pack of 200 for $370.00
Case of 4 PK for $1,322.00
|
|
||
21-402-174
![]() |
Thermo Scientific™
3621 |
Rack | 200 μL | Gel Loading, Round | Polyacrylamide |
Pack of 200 for $156.00
Case of 4 PK for $534.00
|
|
||
Description
For loading specific types of gels
Loading acrylamide or even agarose gels with standard pipet tips is an often time-consuming and frustrating process. These gel-loading tips were designed specifically for this application, for optimal results every time. Length: 83mm; Grad: 5μL.
Round Gel 200 (3621):
- For loading gels 0.6mm thick and thicker
- For agarose, 2-D, SDS-PAGE and protein electrophoresis
- For loading gels up to 0.4mm thick
- For polyacrylamide and DNA sequencing gels
Specifications
200 μL | |
Non-filtered | |
Non-sterile | |
ART |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title