Learn More
Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, 200 XLG
Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.
$330.00
Specifications
Description | ART XLG, Filtered, Sterile, |
---|---|
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Model | ART XLG |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
21-402-159
|
Thermo Scientific™
2160G |
ART Barrier Pipette tips XLG; 200μL Wide orifice, genomic, sterile tip | ART Barrier Pipette tips XLG; 200μL Wide orifice, genomic, sterile tip |
Pack of 768 for $330.00
Case of 4 PK for $1,163.00
|
|
||||
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications. Extended length, Thermo Scientific™ REACH™ tips provide an extra level of contamination control.
Features:
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Available racked, with 96 tips per tray (8 trays per pack)
- Manufactured according to the industry's highest quality standard
- Designed to aid in pipetting for a variety of applications
- Extended length prevent contamination by keeping the pipette shaft from entering the sample vessel
- Universal fit
Specifications
ART XLG, Filtered, Sterile, | |
Filtered | |
ART XLG | |
9.12cm | |
Rack | |
Universal Fit | |
Sterile & PCR Ready |
200 μL | |
Sterile | |
3.59 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Extended Length, Genomic/Wide Orifice | |
ART |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.