Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Arsenal™ 5008 Fire and Safety Gear Bag
Large capacity gear bags designed to store gear and safety equipment for fire fighters, EMTs, and tower climbers.
$236.00
Specifications
Material | 1000D Polyester |
---|---|
Dimensions (L x W x H) | 31 x 16 x 15.5 in. (79 x 41 x 39 cm) |
For Use With (Application) | Firefighters, EMTs, tower climbers |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-819-717
|
Ergodyne™
13008 |
Red Camo |
Each for $236.00
|
|
|||||
19-819-718
|
Ergodyne™
13009 |
Black |
Each for $236.00
|
|
|||||
Description
- Tarpaulin reinforced bottom with molded feet for durability
- 360 degree grab handles for handling from any angle
- Reflective strips around the entire bag for better visibility
- Large, 8.5 x 16 x 15.5 in. (22 x 41 x 39 cm), side pocket to separate equipment
- Two side accessory pockets to store personal items
- Four V-Rings to clip on SCBA mask bag, carabiner, or other items
- ID window for user identification
Specifications
1000D Polyester | |
31 x 16 x 15.5 in. (79 x 41 x 39 cm) | |
Firefighters, EMTs, tower climbers | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title