Learn More
Arlington Scientific Space Saver Stationary Lounges

Ergonomic design reduces back strain and staff fatigue
$5700.00 - $6195.00
Specifications
For Use With (Application) | Apheresis, oncology, blood collection needs |
---|---|
Height (English) | 27 in. |
Height (Metric) | 68.6 cm |
Length (English) | 72 in. |
Length (Metric) | 182.8 cm |
Includes: One armrest, two protective covers, and one storage compartment (stores up to 6 cu. ft. of supplies)
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Type | Includes | Price | Quantity & Availability | |||
22-415-143
![]() |
Arlington Scientific
LS611004 |
72 x 24 x 27 in. (182.8 x 60.96 x 68.6 cm) | Mobile Coach | One armrest, clear protective covers and one storage compartment (stores up to 6 cu. ft. of supplies),one center mounted power switch, two aisle facing armrest mounts |
Each for $6,195.00
|
|
22-415-140
![]() |
Arlington Scientific
LS611001 |
72 x 20 x 27 in. (182.8 x 50.8 x 68.6 cm) | Electric Stationary Lounge Chair | One armrest, two armrest mounts |
Each for $6,031.00
|
|
22-415-145
![]() |
Arlington Scientific
LS613002 |
72 x 24 x 27 in. (182.8 x 60.96 x 68.6 cm) | Manual Stationary Lounge Chair | One armrest, two protective covers, and one storage compartment (stores up to 6 cu. ft. of supplies), Aluminum toe kick |
Each for $5,864.00
|
|
22-415-141
![]() |
Arlington Scientific
LS611003 |
72 x 24 x 27 in. (182.8 x 60.96 x 68.6 cm) | Electric Stationary Lounge Chair | One armrest, two protective covers, and one storage compartment (stores up to 6 cu. ft. of supplies), Aluminum toe kick, two control switches, two armrest mounts |
Each for $6,195.00
|
|
22-415-144
![]() |
Arlington Scientific
LS613001 |
72 x 20 x 27 in. (182.8 x 50.8 x 68.6 cm) | Manual Stationary Lounge Chair | One armrest, two protective covers, and one storage compartment (stores up to 6 cu. ft. of supplies), Aluminum toe kick |
Each for $5,700.00
|
|
22-415-142
![]() |
Arlington Scientific
LS611002 |
72 x 20 x 27 in. (182.8 x 50.8 x 68.6 cm) | Mobile Coach | Two aisle facing armrest mounts, one armrest, one center mounted power switch |
Each for $6,031.00
|
|
Description
Available in two widths (20 in. or 24 in.) and three models: electric for easy positioning; manual for use in areas without access to power; and coach for use in mobile blood vehicles (12 in. shorter and without under chair storage)
- Left and right arm draws from either side
- Multiple positioning including Trendelenberg position
- Hold up to 650 lb. (294.8kg)
- Linear actuator motor provides lasting and reliable service
- Low entry and exit height
- Five easy-to-replace cushions — seamless to reduce exposure to bloodborne pathogens
- Fabric contains an agent to protect against bacterial and fungal microorganisms
Functional
- Technician friendly design
- Multiple positioning for ultimate patient comfort
- Intercahngeable head and footrests allow right or left draws from either side
- Adjustable armrest
- Linear actuator motor provides lasting and reliable service
- Mobile coach configurations available
- Superior tear strength fabric resists scuffs and scrapes while retaining a soft and supple feel
- Over 6 cu. ft. of storage space
- Easy-to-replace cushions
- Handy utility tray and work station available
- Four standard and 11 optional designer colors
Specifications
Apheresis, oncology, blood collection needs | |
68.6 cm | |
182.8 cm | |
Yes | |
294.8 kg |
27 in. | |
72 in. | |
Fabric | |
650 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.