Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Arlington Scientific Privacy Screen Carrying Case for ASI Lounge

Accessories for ASI Lounge
$116.00 - $117.00
Specifications
Product Type | Carry Case |
---|---|
Height (English) | 24 in. |
Height (Metric) | 60.96 cm |
Catalog Number | Mfr. No. | Color | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Height (English) | Width (English) | Price | Quantity & Availability | |||
22-415-174
![]() |
Arlington Scientific
20621011 |
Black | 24 in. | 18 in. |
Each for $117.00
|
|
22-415-176
![]() |
Arlington Scientific
20621013 |
Black | 24 in. | 24 in. |
Each for $117.00
|
|
22-415-175
![]() |
Arlington Scientific
20621012 |
Blue | 24 in. | 24 in. |
Each for $116.00
|
|
22-415-173
![]() |
Arlington Scientific
20621010 |
Blue | 24 in. | 18 in. |
Each for $117.00
|
|
Description
For use with Arlington Scientific lounge
Specifications
Carry Case | |
24 in. | |
60.96 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title