Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Essentials Sterile Serological Pipettes, Polystyrene (PS), Individually Wrapped
Achieve quick and accurate fluid dispensing for all applications
Supplier: Cole-Parmer™ Essentials 1300216
Description
- Each pipette has color-coded “to deliver“ (TD) rings for easy identification
- Bi-directional graduations on the pipettes provide added applicability
- Graduations show volume removed or remaining, on all pipettes larger than 1ml
- Gamma sterilized
- Designed for quick and accurate fluid dispensing
Specifications
±2.00% | |
Not Autoclavable | |
To Deliver | |
Sterile | |
Yes | |
200 | |
Blue | |
Reusable |
Yes | |
Yes | |
Polystyrene | |
Tissue culture | |
0.1 mL | |
Individually Wrapped | |
5 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Spot an opportunity for improvement?
Provide Content Correction