Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Essentials Mini Serological Pipettes
An alternative for cramped working spaces, this mini pipette saves you 10.2 cm (4'') off standard pipettes!
Supplier: Cole-Parmer™ Essentials 2299931
Description
Easy-to-read graduations from +1 - 2% Color-coded rings for easy identification Polystyrene(PS), gamma sterilized and pyrogen free Unique filter plug stays put and eliminates lint fibers Developed for use in cramped spaces such as laminar hoods, these mini serological pipettes measure 22.4 cm (9'') long and fit most serological pipettors. The shorter length reduces distance between sample and pipettor, aiding in more ergonomic pipetting. Gamma sterilized; individually-wrapped with easy peel-apart opening. Dispenser box lets you quickly access pipettes without opening the box top.Specifications
Not Autoclavable | |
To Deliver | |
Sterile | |
Yes | |
9 in. | |
Individually Wrapped | |
10 mL | |
Reusable |
Yes | |
Polystyrene | |
Fume hoods and cramped spaces | |
0.2 mL | |
150 | |
Orange | |
22.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Spot an opportunity for improvement?
Provide Content Correction