Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Argos Technologies™ Litesafe Centrifuge Tubes, 50/pk.
Protect photosensitive samples
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Color | Black |
Disposable | Single-use |
Material | Polypropylene |
Includes | 50 tubes |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
03-395-120
|
Cole-Parmer™
MFLX0634435 |
1.7 oz. | 50 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
03-395-119
|
Cole-Parmer™
MFLX0634430 |
0.5 oz. | 15 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Protect photosensitive samples
Unlike amber tinted tubes, these products are completely opaque, therefore protecting even the most light sensitive compounds. Ideal for use with fluorescent probes or ethidium bromide.
- Disposable polypropylene tubes with recessed HDPE lid to prevent leaking
- Frosted writing surface allows for permanent identification and labeling
- Tubes are sterile and RNase, DNase and pyrogen free
- Can be stored in freezers to -80°C
Specifications
RNase, DNase-free | |
Single-use | |
50 tubes | |
50/Pk. | |
Autoclavable | |
Yes | |
Centrifuge Tube |
Black | |
Polypropylene | |
50 | |
Sterile | |
Yes | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title