Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bare Copper Wire
Solid soft drawn annealed copper.
Supplier: Arcor Electronic Company F18 /LA
Description
- Used for busbar crafts, metal finishers' hanging wire, and grounding applications
- Uninsulated; guage 18
- 1 lb. (0.45kg) spools
Compliance
Meets: QQ-W-343, TYPE S, MIL-W-3861, TYPE S, ASTM-B-3.
Specifications
199 ft./lb. | |
454 g | |
1 lb. | |
QQ-W-343, TYPE S, MIL-W-3861, TYPE S, ASTM-B-3 | |
18 |
1.02 mm | |
Bare Copper Wire | |
For busbar crafts, Metal finishers hanging wire and grounding applications | |
0.403 in. | |
Copper |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction