Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Aquasearcher™ Conductivity Meter AB23EC

The Aquasearcher™ Conductivity Meter AB23EC is a simple to use benchtop meter designed to easily measure conductivity, total dissolved solids (TDS), and salinity.
$477.00 - $610.00
Specifications
Measurement Modes | Auto-stop, Continuous |
---|---|
Calibration | Linear |
Calibration Points | 1 Point Cell Constant |
Range (Conductivity) | 0.01 μS/cm to 199.9 mS/cm |
Accuracy (Conductivity) | ±1% Reading ±3 LSD |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S05305
![]() |
OHAUS™
30589822/EMD |
AB23EC Meter, Electrode Holder |
Each for $477.00
|
|
S05304
![]() |
OHAUS™
30589823/EMD |
AB23EC Meter, Electrode Holder, STCON3 Probe, 4 Conductivity Standard Kits (1413 μS/cm, 50 mL) |
Each for $610.00
|
|
Description
- Equipped with a large 5 in. LCD display and six instructional menu buttons
- Features a 99 item memory for measurements and last calibration
- Choose between just the AB23EC meter with electrode holder and a full kit including AB23EC meter, electrode holder, STCON3 probe, and four conductivity standard kits (1413 μS/cm, 50 mL)
Specifications
Auto-stop, Continuous | |
1 Point Cell Constant | |
±1% Reading ±3 LSD | |
0.1 mg/L to 199.9 g/L | |
5 in. LCD Segment Matrix |
Linear | |
0.01 μS/cm to 199.9 mS/cm | |
0 to 99.9 psu | |
0.0°C to 100.0°C | |
99 Sets |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title