Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique APAP Acetaminophen Tablets
Aspirin-free tablets for relief from pain, cold, arthritis, fever, and cramps.
$14.00 - $38.00
Specifications
Product Type | APAP Acetaminophen Tablets |
---|---|
Active Ingredients | Acetaminophen 325 mg |
Format | Aspirin-free Tablet |
For Use With (Application) | Relief from pain, cold, arthritis, headache, muscle ache, menstrual cramps, fever |
Recommended Age | 12 years and older |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-779
|
Medique
14536 |
2/Pk., 75/Box |
Each for $14.00
Case of 24 EA for $307.00 |
|
19-090-778
|
Medique
14548 |
2/Pk., 125/Box |
Each for $22.75
Case of 12 EA for $247.00 |
|
19-090-777
|
Medique
14513 |
2/Pk., 250/Box |
Each for $38.00
Case of 12 EA for $415.00 |
|
Description
- Easy-to-swallow, film-coated
- In unit dose packets
- Spanish labeling where possible
- Each Tablet contains Acetaminophen 325mg
Specifications
APAP Acetaminophen Tablets | |
Aspirin-free Tablet | |
12 years and older |
Acetaminophen 325 mg | |
Relief from pain, cold, arthritis, headache, muscle ache, menstrual cramps, fever | |
59°F to 86°F (15°C to 30°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title