Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Full-Finger Anti-Vibration Air Glove™ with Silicone Dots
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Synthetic ultra suede leather provides extended wear and flexibility
- Silicone dots on the palm and fingertips enhance grip capabilities
- Mesh back allows ventilation and comfort
- Durable Bubble Glove™ bladder in the palm, fingers, and thumb protects from vibration
- Full finger style offers maximum protection and tactile feedback
- Neoprene cuff with hook and loop closure
- Vibration protection when using hand-held or hand guided power tools and machines
Specifications
Back Material | Mesh |
Cuff Material | Neoprene |
Coating Material | Silicone |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Anti-vibration Gloves |
Size | Small |
Finger Style | Full |
For Use With (Application) | Construction and Maintenance |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction