Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansul™ Sentry™ 5 lb. Dry Chemical Extinguisher
Supplier: Ansul™ 429002
This item is not returnable.
View return policy
Specifications
Fire Extinguisher | |
4.4 x 8.5 x 17 in. (11.3 x 21.6 x 43.1 cm) | |
17 in. | |
Vehicle mounting bracket | |
11.3 cm | |
14 ft. | |
-40° to +120°F | |
3A:40B:C | |
2.26 kg | |
21.6 cm |
Steel | |
14 sec. | |
43.1 cm | |
4.4 in. | |
AA05 | |
Dry chemical | |
40°C to 49°C | |
5 lb. | |
8.5 in. |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title