Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 88-390T Latex/Neoprene Chemical Resistant Gloves
Ultra-thin natural rubber and neoprene blend gloves offer tactility and dexterity. Ideal for applications involving intricate parts, laboratory tasks and pharmaceuticals.
Supplier: Ansell 193957
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Neoprene and natural latex blend
- Exceptional dexterity, sensitivity, durability and chemical resistance
- Resistant to animal fats, acids, alcohols, and vegetable and mineral oils
- Embossed pattern ensures secure grip on wet or dry surfaces
- Ideal for aerospace, automotive, chemical processing, food processing, general industry, petrochemical, pharmaceutical and research laboratories
- Length: 12 in. long (30.5 cm)
- Thickness: 13 mil
- Cuff style: Pinked
- Natural color
Specifications
ANSI 3 | |
Natural | |
Latex, Neoprene | |
13 mil | |
No | |
Bacteria, Fungi only | |
Pebble Embossed | |
390 10 193957 | |
12 in. |
CE 0493, EN 420:2003 + A1:2009 | |
No | |
10 | |
0.33 mm | |
Type C | |
Pinked | |
Unlined | |
AlphaTec™ 88-390T | |
30.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction