Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Sterile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Sterile glove made from a synthetic, nitrile formulation
- High elasticity with barrier protection and puncture resistance
- Ideal solution for a range of sterile examination (non-surgical) procedures
- Packed as a pair of gloves per pack
- 12 in. extended cuff for additional protection
- Textured fingers provide extra grip and reliability
- Gamma sterilized minimum 25kGγ to provide sterility
- Tested for use with chemotherapy drugs
Specifications
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Size | Large |
Model | 6034153 |
Length (English) | 11.6 in. |
Length (Metric) | 295 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction