Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Encore Acclaim Latex Sterile Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
Click to view available options
Size: 8; Smooth finish
Description
Featuring Ansell formers and glove formulation, this glove's combination of fit and comfort together with optimized tensile strength, puncture and tear resistance properties enables healthcare workers to perform at their very best.
- Proprietary formulation delivers a soft and sensitive yet robust surgical glove
- Unique anti-slip, smooth external surface treatment for exceptional instrument handling and grip
- DERMASHIELD Technology™ internal coating facilitates dry and damp donning as well as intra-operative changes
- Tested for use with chemotherapy drugs
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | ASTM D 1076, ISO9001, ISO13485, ASTM D 3577, Type I |
Color | Cream |
Disposable | Single-use |
Exterior Finish | No Texture |
Hand | Specific |
Material | Latex |
Powdered | Powder Free |
Size | 8 |
Sterility | Sterile |
Thickness (English) | 9 mil |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction