Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andover CoFlex™ NL Bandages
Latex-free cohesive bandage with EasyTear™ patented technology that can be used to secure, protect, compress, or support
$100.70 - $306.50
Specifications
Product Type | CoFlex™ NL Bandage |
---|---|
Sterility | Sterile |
For Use With (Application) | For use on traumatized skin |
Adhesive | Non-slip |
Surface | Soft and Strong |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-003-428D
|
Andover
5100CPAK |
ColorPack | 5 yd. x 1 in. (4.57 m x 2.5 cm) |
Case of 30 for $112.30
|
|
||||
19-003-428G
|
Andover
5100RED |
Red | 5 yd. x 1 in. (4.57 m x 2.5 cm) |
Case of 30 for $100.70
|
|
||||
19-003-429D
|
Andover
5150CPAK |
ColorPack | 5 yd. x 1.5 in. (4.57 m x 3.8 cm) |
Case of 48 for $301.00
|
|
||||
19-003-429H
|
Andover
5150NEONGRN |
Neon Green | 5 yd. x 1.5 in. (4.57 m x 3.8 cm) |
Case of 48 for $267.50
|
|
||||
19-003-429G
|
Andover
5150RED |
Red | 5 yd. x 1.5 in. (4.57 m x 3.8 cm) |
Case of 48 for $301.00
|
|
||||
19-003-430B
|
Andover
5200BLUE |
Blue | 5 yd. x 2 in. (4.57 m x 5 cm) |
Case of 36 for $282.00
|
|
||||
19-003-430D
|
Andover
5200CPAK |
ColorPack | 5 yd. x 2 in. (4.57 m x 5 cm) |
Case of 36 for $306.50
|
|
||||
19-003-431D
|
Andover
5300CPAK |
Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red) | 5 yd. x 3 in. (4.57 m x 7.6 cm) |
Case of 24 for $254.00
|
|
||||
19-003-430H
|
Andover
5200NEONGRN |
Neon Green | 5 yd. x 2 in. (4.57 m x 5 cm) |
Case of 36 for $219.00
|
|
||||
19-003-431B
|
Andover
5300BLUE |
Blue | 5 yd. x 3 in. (4.57 m x 7.6 cm) |
Case of 24 for $219.00
|
|
||||
19-003-431C
|
Andover
5300PURPLE |
Purple | 5 yd. x 3 in. (4.57 m x 7.6 cm) |
Case of 24 for $219.00
|
|
||||
19-003-432B
|
Andover
5400BLUE |
Blue | 5 yd. x 4 in. (4.57 m x 10 cm) |
Case of 18 for $187.60
|
|
||||
19-003-432D
|
Andover
5400CPAK |
Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red) | 5 yd. x 4 in. (4.57 m x 10 cm) |
Case of 18 for $188.10
|
|
||||
19-003-428E
|
Andover
5100NEONPINK |
Neon Pink | 5 yd. x 1 in. (4.57 m x 2.5 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-003-428F
|
Andover
5100WHITE |
White | 5 yd. x 1 in. (4.57 m x 2.5 cm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-003-428J
|
Andover
5100LITEBLUE |
Light Blue | 5 yd. x 1 in. (4.57 m x 2.5 cm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-003-429F
|
Andover
5150WHITE |
White | 5 yd. x 1.5 in. (4.57 m x 3.8 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-003-430F
|
Andover
5200WHITE |
White |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
19-003-432G
|
Andover
5400RED |
Red | 5 yd. x 4 in. (4.57 m x 10 cm) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- EasyTear™ patented technology means no scissors needed
- Soft and strong so it will not slip
- Controlled compression will not constrict
- Easy to apply and remove
- Available in a variety of colors and sizes
Specifications
CoFlex™ NL Bandage | |
For use on traumatized skin | |
Soft and Strong |
Sterile | |
Non-slip | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title