Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Analog Heating Mantle with Stirrer
Analog Heating Mantle featuring a convenient stirrer.
Supplier: United Scientific™ UNAHMTLS2000
This item is not returnable.
View return policy
Description
- This series of analog heating mantles includes a built-in stirrer function.
- Separate knobs control the temperature level up to 400°C and stirring speed up to 800 rpm.
- Case is constructed of durable stainless steel and aluminum materials.
- Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
- Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
- Includes a spill collect system to drain solution if a flask breaks during use.
Specifications
Prop 65 | |
2000 mL | |
Spill Collect System | |
50 to 800 rpm | |
Heating Mantle with Stirrer | |
67.6 oz. |
2000 mL (67.6 oz.) | |
Round Bottom Flasks | |
Housing: Stainless Steel, Aluminum; Mantle: Glass Fiber Yarn | |
520 W | |
Ambient to 400°C | |
Ambient to 752°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction