Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Ammonite (Cleoniceras), Semi-Polished

3B Scientific™ Ammonite (Cleoniceras), Semi-Polished is the shell of a fossilised ammonite from Madagascar
Supplier: 3B Scientific™ U75015
Description
- Size: 5 to 9 cm
- Period: Cretaceous (∼ 90 Mya)
Specifications
Model | |
2 cm | |
Fossil | |
English |
7 cm | |
1 | |
Brown | |
Earth Science |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title