Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ammonia Solution, 32%, EMPlura™, MilliporeSigma™™
Click to view available options
Quantity:
1 L
Packaging:
Glass Bottle
Specifications
Color | Colorless |
Boiling Point | 37.7°C (1013hPa) |
Melting Point | 91.5°C |
Density | 0.88 g/3 (20 °C) |
Quantity | 1 L |
Percent Purity | >30% |
Packaging | Glass Bottle |
Vapor Pressure | 837 hPa (20 °C) |
Physical Form | Liquid |
Chemical Name or Material | Ammonia |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction