Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Amersham™ Protran™ NC Nitrocellulose Western Blotting Sandwiches
Convenient, precut, preassembled Protran NC Nitrocellulose membrane and filter paper sandwiches
$220.00 - $279.00
Specifications
Length (Metric) | 8 cm |
---|---|
Width (Metric) | 9 cm |
Quantity | Pack of 10 |
Format | Sandwich |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Pore Size | Price | Quantity & Availability | |||
45-004-088
|
Cytiva
10600115 |
8 cm | 9 cm | 0.2 μm |
Pack of 10 for $260.00
|
|
|||
45-004-087
|
Cytiva
10600114 |
8 cm | 9 cm | 0.45 μm |
Pack of 10 for $220.00
|
|
|||
45-004-089
|
Cytiva
10600116 |
8 cm | 9 cm | 0.1 μm |
Pack of 10 for $279.00
|
|
|||
Description
- Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
- Fit most precase gel formats
Specifications
8 cm | |
9 cm | |
Pack of 10 | |
Sandwich |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title