Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Rainbow Tie-Dye Lab Coats
SDPSCI_ED

Click to view available options
Size:
Small
3X-Large
Size (English) Chest:
45 in.
54 in.
Length (Metric):
99cm
111.7 cm
Length (English):
39 in.
44 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Pre-shrunk labcoat made of 100% heavyweight cotton twill for extra durability

  • Hand dyed rainbow coat with two roomy lower pockets and side slit openings for easy access to pants pockets
  • Knee length with full sleeves
  • Available in different sizes
Size 3X-Large
Color Rainbow
No. of Pockets 2
Size (English) Chest 54 in.
Length (English) 44 in.
Length (Metric) 111.7 cm