Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Test Tube Brushes

In three sizes.
Specifications
Product Type | Test Tube Brush |
---|---|
Bristle Material | Nylon |
Handle Material | Wire |
For Use With (Application) | For cleaning test tubes |
Length (English) Brush | 2.9 in. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | |||
S95353
![]() |
American Educational Products
71030 |
9.44 in. | 24 cm | Large | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | |||
S95354
![]() |
American Educational Products
71029 |
7.87 in. | 20 cm | Medium | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | View substitute products » | |||
Description
- Nylon bristle
- Wire handle
Specifications
Test Tube Brush | |
Wire | |
2.9 in. |
Nylon | |
For cleaning test tubes | |
7.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title