Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Dropping Bottles
Click to view available options
Capacity:
0.8 oz., 15 mL
1 oz., 30 mL
8.45 oz., 250 mL
Color:
Amber
Clear
Material:
Glass
Shape:
French Square
Round
Description
- Come with Bakelite™ screw tops, glass pipets and rubber bulbs
- Available in French Square or Boston Round shape, clear or amber color and a wide range of sizes
Order Info
Replacement pipets available for each bottle (See Cat. No. S31671P).
Specifications
Specifications
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Amber |
Includes | Dropper assembly |
Material | Glass |
Shape | Round |
Closure Type | Screw Cap |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction