Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Class D Extinguishers

For combustible metals fires

Supplier:  Amerex™ 16882

Catalog No. 19-029185


Add to Cart

Description

Description

Both extinguishers feature dependable drawn steel cylinders, all-metal valve construction and special corrosion resistant yellow (Class D) color-coded paint finish.

Sodium Chloride Extinguisher

  • Contains a specially blended sodium chloride-based dry powder extinguishing agent
  • Heat from fire causes sodium chloride to cake and form a crust, excluding air and dissipating heat from burning metal
  • Successfully extinguishers fires involving magnesium, sodium, potassium and sodium-potassium alloys
  • Zirconium, uranium, titanium, and powdered aluminum fires can be controlled and extinguished
Copper Extinguisher
  • Contains a copper extinguishing agent specially developed by the U.S. Navy for fighting lithium and lithium alloy fires
  • Copper compound smothers the fire and provides an excellent heat sink for dissipating heat
  • Copper powderis superior to other known fire extinguishing agents for lithium
    • Order Info

      Capacity: 30 lb. (13.6kg). Shipping weight: 53 lb. (24kg). Dimensions: 7D × 16W × 27.75H in. (17.8 × 40.6 × 70.5cm). Larger capacity and wheeled extinguishers also available. Contact your Fisher Safety Customer Service Representative for ordering information.

      Certifications

      FM approved.

      Warranty and Services

      Six years.

Specifications

Specifications

Class D Fire Extinguisher
8 x 13 x 35 in. (20.3 x 33.02 x 88.9 cm)
35 in.
Wall bracket
20.3 cm
3 to 6 ft.
-40° to +120°F
30 lb.
13 in.
Steel
24 sec.
88.9 cm
8 in.
B570
Sodium Chloride
-40°C to +48.8°C
13.6 kg
33.02 cm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit