Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ 2.5 lb. Multipurpose Extinguisher

Contain specially fluidized and siliconized monoammonium-phosphate-based dry chemical

Supplier:  Amerex™ 15217

Catalog No. 19-029134


Add to Cart

Description

Description

  • For Class A, B or C fires
  • With wall-mount bracket
  • With aluminum valve

Order Info

Capacity: 2.5 lb. (1.1kg). Shipping weight: 5.5 lb. (2.5kg). Dimensions: 3D × 5.75W × 15.5 in.H (7.5 × 14.4 × 36.6cm).

Certifications

UL rating: 1-A:10-B:C. FM approved.

Specifications

Specifications

Multi-purpose Fire Extinguisher
3 x 5.75 x 15.5 in. (7.62 x 14.6 x 39.3 cm)
15.5 in.
Vehicle and marine bracket
7.62 cm
9 to 15 ft.
-65° to +120°F
1A:10B:C
1.1 kg
14.6 cm
Steel
10 sec.
39.3 cm
3 in.
B417T
ABC dry chemical
-53.8°C to +48.8°C
2.5 lb.
5.75 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit